Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Turning Insert, 0.375 in., TNMA, Carbide

  • Zoro #: G001014423
  • Mfr #: TNMA332-AC4015K
$62.71 ($6.27/unit)
  • Item: Turning Insert
  • Insert Style: TNMA
  • Inscribed Circle: 0.375 in.
See full product details
Orders over $75 ship free.

Sumitomo #TNMA332-AC4015K Specifications

  • Zoro #: G001014423
  • Mfr #: TNMA332-AC4015K
  • Item: Turning Insert
  • Insert Style: TNMA
  • Inscribed Circle: 0.375 in.
  • Grade: K15
  • Insert Material: Carbide
  • ANSI Number: TNMA332-AC4015K
  • Relief Angle: 0
  • Series: AC4015K
  • Corner Angle: 60
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TNMA332 Grade AC4015K Carbide Turning Insert

Reviews of Sumitomo #TNMA332-AC4015K