Skip to Main Content
customer-service Help

Turning Insert, 0.375 in., TNMG, Carbide

  • Zoro #: G701014198
  • Mfr #: TNMG322ESX-AC8025P
Sumitomo Turning Insert,  0.375 in.,  TNMG,  Carbide TNMG322ESX-AC8025P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.74 ($5.57/unit)
  • Item: Turning Insert
  • Insert Style: TNMG
  • Inscribed Circle: 0.375 in.
See full product details
Orders over $75 ship free.

Sumitomo #TNMG322ESX-AC8025P Specifications

  • Zoro #: G701014198
  • Mfr #: TNMG322ESX-AC8025P
  • Item: Turning Insert
  • Insert Style: TNMG
  • Inscribed Circle: 0.375 in.
  • Chip-Breaker: ESX
  • Grade: P25, P30, P20
  • Insert Material: Carbide
  • Relief Angle: 0
  • ANSI Number: TNMG322ESX-AC8025P
  • Series: AC8000P
  • Corner Angle: 60
  • Chip Breaker: ESX
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TNMG322ESX Grade AC8025P Carbide Turning Insert

Reviews of Sumitomo #TNMG322ESX-AC8025P