Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.375 in., TNMG, Carbide

Sumitomo Turning Insert,  0.375 in.,  TNMG,  Carbide TNMG331EGZ-AC4015K
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.26 ($7.73/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: TNMG
See full product details
This item ships free.
Total: $77.26

Sumitomo #TNMG331EGZ-AC4015K Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: TNMG
  • Chip-Breaker: EGZ
  • Grade: K15
  • Insert Material: Carbide
  • ANSI Number: TNMG331EGZ-AC4015K
  • Relief Angle: 0
  • Series: AC4015K
  • Corner Angle: 60
  • Chip Breaker: EGZ
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TNMG331EGZ Grade AC4015K Carbide Turning Insert

Reviews of Sumitomo #TNMG331EGZ-AC4015K