Skip to Main Content
customer-service Help

Turning Insert, 0.375 in., TPMT, Carbide

  • Zoro #: G201014032
  • Mfr #: TPMT322ELB-AC8035P
Sumitomo Turning Insert,  0.375 in.,  TPMT,  Carbide TPMT322ELB-AC8035P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.25 ($7.93/unit)
  • Item: Turning Insert
  • Insert Style: TPMT
  • Inscribed Circle: 0.375 in.
See full product details
This item ships free.

Sumitomo #TPMT322ELB-AC8035P Specifications

  • Zoro #: G201014032
  • Mfr #: TPMT322ELB-AC8035P
  • Item: Turning Insert
  • Insert Style: TPMT
  • Inscribed Circle: 0.375 in.
  • Chip-Breaker: ELB
  • Grade: P35, P25, P40
  • Insert Material: Carbide
  • Relief Angle: 11
  • ANSI Number: TPMT322ELB-AC8035P
  • Corner Angle: 60
  • Series: AC8000P
  • Chip Breaker: ELB
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TPMM322ELB Grade AC8035P Carbide Turning Insert

Reviews of Sumitomo #TPMT322ELB-AC8035P