Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.375 in., VBMT, Carbide

Sumitomo Turning Insert,  0.375 in.,  VBMT,  Carbide VBMT332ELU-AC8015P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$163.11 ($16.31/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: VBMT
See full product details
This item ships free.
Total: $163.11

Sumitomo #VBMT332ELU-AC8015P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: VBMT
  • Chip-Breaker: ELU
  • Grade: P15, P20
  • Insert Material: Carbide
  • Relief Angle: 5
  • ANSI Number: VBMT332ELU-AC8015P
  • Corner Angle: 35
  • Series: AC8000P
  • Chip Breaker: ELU
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

VBMT332ELU Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #VBMT332ELU-AC8015P