Skip to Main Content
customer-service Help

Turning Insert, 0.375 in., VCMT, Carbide

  • Zoro #: G001013389
  • Mfr #: VCMT332ELB-AC6020M
Sumitomo Turning Insert,  0.375 in.,  VCMT,  Carbide VCMT332ELB-AC6020M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$155.36 ($15.54/unit)
  • Item: Turning Insert
  • Insert Style: VCMT
  • Inscribed Circle: 0.375 in.
See full product details
This item ships free.

Sumitomo #VCMT332ELB-AC6020M Specifications

  • Zoro #: G001013389
  • Mfr #: VCMT332ELB-AC6020M
  • Item: Turning Insert
  • Insert Style: VCMT
  • Inscribed Circle: 0.375 in.
  • Chip-Breaker: ELB
  • Grade: M20, M15, M25
  • Insert Material: Carbide
  • ANSI Number: VCMT332ELB-AC6020M
  • Relief Angle: 7
  • Corner Angle: 35
  • Series: AC6000M
  • Chip Breaker: ELB
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

VCMT332ELB Grade AC6020M Carbide Turning Insert

Reviews of Sumitomo #VCMT332ELB-AC6020M