Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Turning Insert, 0.375 in., VNMG, Carbide

  • Zoro #: G001013228
  • Mfr #: VNMG331ESX-AC8015P
$129.29 ($12.93/unit)
  • Item: Turning Insert
  • Insert Style: VNMG
  • Inscribed Circle: 0.375 in.
See full product details
This item ships free.

Sumitomo #VNMG331ESX-AC8015P Specifications

  • Zoro #: G001013228
  • Mfr #: VNMG331ESX-AC8015P
  • Item: Turning Insert
  • Insert Style: VNMG
  • Inscribed Circle: 0.375 in.
  • Chip-Breaker: ESX
  • Grade: P15, P20
  • Insert Material: Carbide
  • ANSI Number: VNMG331ESX-AC8015P
  • Relief Angle: 0
  • Corner Angle: 35
  • Series: AC8000P
  • Chip Breaker: ESX
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

VNMG331ESX Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #VNMG331ESX-AC8015P