Skip to Main Content
customer-service Help

Turning Insert, 0.375 in., VNMG, Carbide

Sumitomo Turning Insert,  0.375 in.,  VNMG,  Carbide VNMG332EUX-AC8015P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$129.29 ($12.93/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: VNMG
See full product details
This item ships free.
Total: $129.29

Sumitomo #VNMG332EUX-AC8015P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: VNMG
  • Chip-Breaker: EUX
  • Grade: P15, P20
  • Insert Material: Carbide
  • ANSI Number: VNMG332EUX-AC8015P
  • Relief Angle: 0
  • Corner Angle: 35
  • Series: AC8000P
  • Chip Breaker: EUX
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

VNMG332EUX Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #VNMG332EUX-AC8015P