Skip to Main Content
customer-service Help

Turning Insert, 0.5 in., CNMG, Carbide

Sumitomo Turning Insert,  0.5 in.,  CNMG,  Carbide CNMG432ELU-AC8035P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.30 ($8.63/unit)
  • Item: Turning Insert
  • Insert Style: CNMG
  • Inscribed Circle: 0.5 in.
See full product details
This item ships free.
Total: $86.30

Sumitomo #CNMG432ELU-AC8035P Specifications

  • Item: Turning Insert
  • Insert Style: CNMG
  • Inscribed Circle: 0.5 in.
  • Chip-Breaker: ELU
  • Grade: P35, P25, P40
  • Insert Material: Carbide
  • Relief Angle: 0
  • ANSI Number: CNMG432ELU-AC8035P
  • Corner Angle: 80
  • Series: AC8000P
  • Chip Breaker: ELU
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

CNMG432ELU Grade AC8035P Carbide Turning Insert

Reviews of Sumitomo #CNMG432ELU-AC8035P