Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Turning Insert, 0.5 in., DNMG, Carbide

  • Zoro #: G001013341
  • Mfr #: DNMG433ENG-AC8035P
Tap to zoom
Hover or click to zoom
$125.11 ($12.51/unit)
  • Item: Turning Insert
  • Insert Style: DNMG
  • Inscribed Circle: 0.5 in.
See full product details
This item ships free.

Sumitomo #DNMG433ENG-AC8035P Specifications

  • Zoro #: G001013341
  • Mfr #: DNMG433ENG-AC8035P
  • Item: Turning Insert
  • Insert Style: DNMG
  • Inscribed Circle: 0.5 in.
  • Chip-Breaker: EUG
  • Grade: P35, P25, P40
  • Insert Material: Carbide
  • Relief Angle: 0
  • ANSI Number: DNMG433ENG-AC8035P
  • Corner Angle: 55
  • Series: AC8000P
  • Chip Breaker: EUG
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

DNMG433ENG Grade AC8035P Carbide Turning Insert

Reviews of Sumitomo #DNMG433ENG-AC8035P