Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.5 in., DNMG, Carbide

Sumitomo Turning Insert,  0.5 in.,  DNMG,  Carbide DNMG433ESU-AC8025P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$125.11 ($12.51/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.5 in.
  • Insert Style: DNMG
See full product details
This item ships free.
Total: $125.11

Sumitomo #DNMG433ESU-AC8025P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.5 in.
  • Insert Style: DNMG
  • Chip-Breaker: ESU
  • Grade: P25, P30, P20
  • Insert Material: Carbide
  • ANSI Number: DNMG433ESU-AC8025P
  • Relief Angle: 0
  • Corner Angle: 55
  • Series: AC8000P
  • Chip Breaker: ESU
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

DNMG433ESU Grade AC8025P Carbide Turning Insert

Reviews of Sumitomo #DNMG433ESU-AC8025P