Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.5 in., DNMX, Carbide

Sumitomo Turning Insert,  0.5 in.,  DNMX,  Carbide DNMX332ESEW-AC8015P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$102.14 ($10.21/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.5 in.
  • Insert Style: DNMX
See full product details
This item ships free.
Total: $102.14

Sumitomo #DNMX332ESEW-AC8015P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.5 in.
  • Insert Style: DNMX
  • Chip-Breaker: ESEW
  • Grade: P15, P20
  • Insert Material: Carbide
  • Relief Angle: 0
  • ANSI Number: DNMX332ESEW-AC8015P
  • Corner Angle: 55
  • Series: AC8000P
  • Chip Breaker: ESEW
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

DNMX332ESEW Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #DNMX332ESEW-AC8015P