Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Turning Insert, 0.5 in., TNMG, Carbide

  • Zoro #: G001014317
  • Mfr #: TNMG432EME-AC8015P
Tap to zoom
Hover or click to zoom
$97.36 ($9.74/unit)
  • Item: Turning Insert
  • Insert Style: TNMG
  • Inscribed Circle: 0.5 in.
See full product details
This item ships free.

Sumitomo #TNMG432EME-AC8015P Specifications

  • Zoro #: G001014317
  • Mfr #: TNMG432EME-AC8015P
  • Item: Turning Insert
  • Insert Style: TNMG
  • Inscribed Circle: 0.5 in.
  • Chip-Breaker: EME
  • Grade: P15, P20
  • Insert Material: Carbide
  • ANSI Number: TNMG432EME-AC8015P
  • Series: AC8000P
  • Relief Angle: 0
  • Corner Angle: 60
  • Chip Breaker: EME
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TNMG432EME Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #TNMG432EME-AC8015P