Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.5 in., TNMG, Carbide

Sumitomo Turning Insert,  0.5 in.,  TNMG,  Carbide TNMG433EUX-AC8015P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$97.36 ($9.74/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.5 in.
  • Insert Style: TNMG
See full product details
This item ships free.
Total: $97.36

Sumitomo #TNMG433EUX-AC8015P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.5 in.
  • Insert Style: TNMG
  • Chip-Breaker: EUX
  • Grade: P15, P20
  • Insert Material: Carbide
  • ANSI Number: TNMG433EUX-AC8015P
  • Series: AC8000P
  • Relief Angle: 0
  • Corner Angle: 60
  • Chip Breaker: EUX
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TNMG433EUX Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #TNMG433EUX-AC8015P