Skip to Main Content
customer-service Help

Turning Insert, 0.625 in., CNMG, Carbide

Sumitomo Turning Insert,  0.625 in.,  CNMG,  Carbide CNMG542EUP-AC8025P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$142.47 ($14.25/unit)
  • Item: Turning Insert
  • Insert Style: CNMG
  • Inscribed Circle: 0.625 in.
See full product details
This item ships free.

Sumitomo #CNMG542EUP-AC8025P Specifications

  • Item: Turning Insert
  • Insert Style: CNMG
  • Inscribed Circle: 0.625 in.
  • Chip-Breaker: EUP
  • Grade: P25, P30, P20
  • Insert Material: Carbide
  • ANSI Number: CNMG542EUP-AC8025P
  • Relief Angle: 0
  • Corner Angle: 80
  • Series: AC8000P
  • Chip Breaker: EUP
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

CNMG542EUP Grade AC8025P Carbide Turning Insert

Reviews of Sumitomo #CNMG542EUP-AC8025P