Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.625 in., CNMG, Carbide

Sumitomo Turning Insert,  0.625 in.,  CNMG,  Carbide CNMG544EME-AC4010K
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$163.84 ($16.38/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.625 in.
  • Insert Style: CNMG
See full product details
This item ships free.
Total: $163.84

Sumitomo #CNMG544EME-AC4010K Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.625 in.
  • Insert Style: CNMG
  • Chip-Breaker: EME
  • Grade: K10, K05, K10
  • Insert Material: Carbide
  • ANSI Number: CNMG544EME-AC4010K
  • Relief Angle: 0
  • Series: AC4010K
  • Corner Angle: 80
  • Chip Breaker: EME
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

CNMG544EME Grade AC4010K Carbide Turning Insert

Reviews of Sumitomo #CNMG544EME-AC4010K