Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Turning Insert, 0.625 in., SNMA, Carbide

  • Zoro #: G001015048
  • Mfr #: SNMA544-AC4010K
$113.51 ($11.35/unit)
  • Item: Turning Insert
  • Insert Style: SNMA
  • Inscribed Circle: 0.625 in.
See full product details
This item ships free.

Sumitomo #SNMA544-AC4010K Specifications

  • Zoro #: G001015048
  • Mfr #: SNMA544-AC4010K
  • Item: Turning Insert
  • Insert Style: SNMA
  • Inscribed Circle: 0.625 in.
  • Grade: K10, K05, K10
  • Insert Material: Carbide
  • Relief Angle: 0
  • ANSI Number: SNMA544-AC4010K
  • Corner Angle: 90
  • Series: AC4010K
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SNMA544 Grade AC4010K Carbide Turning Insert

Reviews of Sumitomo #SNMA544-AC4010K