Skip to Main Content
customer-service Help

Turning Insert, 0.75 in., CNMG, Carbide

  • Zoro #: G101012800
  • Mfr #: CNMG643EUX-AC8015P
Sumitomo Turning Insert,  0.75 in.,  CNMG,  Carbide CNMG643EUX-AC8015P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$182.13 ($18.21/unit)
  • Item: Turning Insert
  • Insert Style: CNMG
  • Inscribed Circle: 0.75 in.
See full product details
This item ships free.

Sumitomo #CNMG643EUX-AC8015P Specifications

  • Zoro #: G101012800
  • Mfr #: CNMG643EUX-AC8015P
  • Item: Turning Insert
  • Insert Style: CNMG
  • Inscribed Circle: 0.75 in.
  • Chip-Breaker: EUX
  • Grade: P15, P20
  • Insert Material: Carbide
  • Relief Angle: 0
  • ANSI Number: CNMG643EUX-AC8015P
  • Series: AC8000P
  • Corner Angle: 80
  • Chip Breaker: EUX
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

CNMG643EUX Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #CNMG643EUX-AC8015P