- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide (Discontinued)
Mfr # CCMT21.51ENK-AC820P
Zoro # G6332719
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
CCMT21.51ENK-AC820P
-
Zoro #
G6332719
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | CCMT |
Inscribed Circle | 2 |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Finishing |
No. of Edges | 4 |
Steel (P) Compatibility | Yes |
For Use With | Toolholders, Boring Bars |
Hardened (H) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Insert Thickness | 0.0940" |
Rake | 8 Degrees |
ISO Number | CCMT060204N-SK |
Cutting Direction | Neutral |
Non Ferrous (N) Compatibility | No |
Mounting Style | Top and Hole Clamping |
Coating | CVD |
Stainless (M) Compatibility | Yes |
ANSI Number | CCMT21.51ENK-AC820P |
Super Alloy (S) Compatibility | No |
Measurement System | Fractional Inch |
Insert Holding Type | Countersink Hole |
ANSI Code | CCMT21.51ENK |
Chip-Breaker Code | ENK |
Primary Material Application | Cast Iron, Steel |
Thickness | 1.5 |
Number of Cutting Edges | 4 |
Material - Machining | Carbide |
Features | Excellent Wear Resistance and Fracture Resistance |
Included Angle | 80 Degrees |
Clearance Angle | 7 Degrees |
Finish - Machining | Al203+TiCN |
Cutting Application | Turning |
Shape | Rhombic |
Coating Process | CVD |
Manufacturer Grade | AC820P |
Primary Material Application ISO Code | K20, P20 |
Chip-Breaker Style | Single |
Application | Finishing |
Style | CCMT |
Insert Code | CCMT21.51 |
Description
Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code CCMT21.51ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov