Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 432 Size

  • Zoro #: G6318588
  • Mfr #: SNMG432ESX-AC8025P
$9.45 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • ANSI Number: SNMG432ESX-AC8025P
  • Coating: Uncoated
See full product details
Orders over $75 ship free.

Sumitomo #SNMG432ESX-AC8025P Specifications

  • Zoro #: G6318588
  • Mfr #: SNMG432ESX-AC8025P
Cutting Direction: Neutral ANSI Number: SNMG432ESX-AC8025P
Coating: Uncoated Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility: Yes Non Ferrous (N) Compatibility: No
Insert Material: Carbide Insert Thickness: 0.1875"
Nose Radius: 0.0313" Stainless (M) Compatibility: Yes
ISO Number: SNMG120408N-SX Item: Square Turning Insert
Mounting Hole Dia.: 0.203" For Use With: Toolholders, Boring Bars
Steel (P) Compatibility: Yes Rake: Negative
No. of Edges: 4 Grade: AC8025P
Insert Application: Finishing Super Alloy (S) Compatibility: No
Mounting Style: Top and hole Clamping Chip-Breaker: Yes
Inscribed Circle: 1/2 in Hardened (H) Compatibility: No
Insert Shape: Square Insert Style: SNMG
Insert Size: 432 Material - Machining: Carbide
Shape: Square Number of Cutting Edges: 4
Insert Holding Type: Straight Hole Coating Process: CVD
Thickness: 3/16 in Primary Material Application: Steel
Measurement System: Fractional Inch Features: Adhesion Resistant, Chipping Resistant
Included Angle: 90 Degrees Chip-Breaker Code: ESX
ANSI Code: SNMG432ESX Clearance Angle: 0 Degrees
Corner Radius: 1/32 in Finish - Machining: Absotech Platinum
Manufacturer Grade: AC8025P Primary Material Application ISO Code: P25
Cutting Application: Turning Chip-Breaker Style: Double Sided
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Absotech Platinum

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG432ESX-AC8025P