Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 433 Size

  • Zoro #: G6318140
  • Mfr #: SNMG433ESX-AC810P
$8.99 /ea

Order in multiples of 10

  • Chip-Breaker: Yes
  • Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
  • Mounting Hole Dia.: 0.203"
See full product details
Orders over $75 ship free.

Sumitomo #SNMG433ESX-AC810P Specifications

  • Zoro #: G6318140
  • Mfr #: SNMG433ESX-AC810P
Chip-Breaker: Yes Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Mounting Hole Dia.: 0.203" Mounting Style: Top and hole Clamping
Rake: Positive Insert Thickness: 0.1875"
Cutting Direction: Neutral For Use With: Toolholders, Boring Bars
No. of Edges: 4 Insert Shape: Square
Insert Application: Finishing Hardened (H) Compatibility: No
ISO Number: SNMG120412N-SX ANSI Number: SNMG433ESX-AC810P
Nose Radius: 0.0469" Non Ferrous (N) Compatibility: No
Insert Material: Carbide Super Alloy (S) Compatibility: No
Inscribed Circle: 1/2 in Insert Style: SNMG
Coating: Uncoated Cast Iron (K) Compatibility: Yes
Insert Size: 433 Steel (P) Compatibility: Yes
Grade: AC810P Stainless (M) Compatibility: Yes
Item: Square Turning Insert Included Angle: 90 Degrees
Finish - Machining: Al203+TiCN Insert Holding Type: Straight Hole
Thickness: 3/16 in Measurement System: Fractional Inch
Manufacturer Grade: AC810P Shape: Square
Number of Cutting Edges: 4 Cutting Application: Turning
Primary Material Application ISO Code: P10 Features: Wear Resistant
Clearance Angle: 0 Degrees ANSI Code: SNMG433ESX
Chip-Breaker Code: ESX Corner Radius: 3/64 in
Material - Machining: Carbide Coating Process: CVD
Chip-Breaker Style: Double Sided Primary Material Application: Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG433ESX-AC810P