Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 434 Size

  • Zoro #: G6318070
  • Mfr #: SNMG434EGE-AC830P
$8.99 /ea

Order in multiples of 10

  • Mounting Style: Top and hole Clamping
  • Insert Size: 434
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Sumitomo #SNMG434EGE-AC830P Specifications

  • Zoro #: G6318070
  • Mfr #: SNMG434EGE-AC830P
Mounting Style: Top and hole Clamping Insert Size: 434
Non Ferrous (N) Compatibility: No Nose Radius: 0.0625"
Grade: AC830P Hardened (H) Compatibility: No
Insert Shape: Square Cast Iron (K) Compatibility: Yes
Item: Square Turning Insert Rake: Positive
Steel (P) Compatibility: Yes Stainless (M) Compatibility: Yes
Inscribed Circle: 1/2 in Insert Application: Medium
Chip-Breaker: Yes Super Alloy (S) Compatibility: No
Insert Style: SNMG ANSI Number: SNMG434EGE-AC830P
Insert Material: Carbide No. of Edges: 4
Coating: CVD For Use With: Toolholders, Boring Bars
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Insert Thickness: 0.1875"
ISO Number: SNMG120416NGE Mounting Hole Dia.: 0.203"
Cutting Direction: Neutral Coating Process: CVD
ANSI Code: SNMG434EGE Corner Radius: 1/16 in
Included Angle: 90 Degrees Clearance Angle: 0 Degrees
Chip-Breaker Style: Double Sided Shape: Square
Number of Cutting Edges: 4 Finish - Machining: Al203+TiCN
Chip-Breaker Code: EGE Manufacturer Grade: AC830P
Cutting Application: Turning Material - Machining: Carbide
Thickness: 3/16 in Primary Material Application: Steel
Primary Material Application ISO Code: P Measurement System: Fractional Inch
Insert Holding Type: Straight Hole Features: Wear Resistant
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG434EGE-AC830P