Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 434 Size

  • Zoro #: G6317958
  • Mfr #: SNMG434EMX-AC820P
$8.99 /ea

Order in multiples of 10

  • Grade: AC820P
  • Non Ferrous (N) Compatibility: No
  • Item: Square Turning Insert
See full product details
Orders over $75 ship free.

Sumitomo #SNMG434EMX-AC820P Specifications

  • Zoro #: G6317958
  • Mfr #: SNMG434EMX-AC820P
Grade: AC820P Non Ferrous (N) Compatibility: No
Item: Square Turning Insert Coating: Cermet
Inscribed Circle: 1/2 in Rake: Positive
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Stainless (M) Compatibility: Yes
ISO Number: SNMG120412N-MX Insert Size: 434
Nose Radius: 0.0625" Insert Style: SNMG
Insert Shape: Square Insert Thickness: 0.1875"
Cutting Direction: Neutral Insert Application: Roughing
No. of Edges: 4 Chip-Breaker: Yes
Super Alloy (S) Compatibility: No ANSI Number: SNMG434EMX-AC820P
Mounting Hole Dia.: 0.203" Mounting Style: Top and hole Clamping
Steel (P) Compatibility: Yes Cast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: No Insert Material: Carbide
For Use With: Toolholders, Boring Bars Primary Material Application ISO Code: K20, P20
Shape: Square Insert Holding Type: Straight Hole
Features: Wear Resistance and Fracture Resistance Chip-Breaker Code: EMX
Primary Material Application: Cast Iron, Steel Chip-Breaker Style: Double Sided
Corner Radius: 1/16 in Included Angle: 90 Degrees
Material - Machining: Carbide Measurement System: Fractional Inch
Cutting Application: Turning Clearance Angle: 0 Degrees
Manufacturer Grade: AC820P Thickness: 3/16 in
Coating Process: CVD Number of Cutting Edges: 4
ANSI Code: SNMG434EMX Finish - Machining: Al203+TiCN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG434EMX-AC820P