Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 434 Size

  • Zoro #: G6317921
  • Mfr #: SNMG434ENZ-AC830P
$8.55 /ea

Order in multiples of 10

  • No. of Edges: 4
  • Cast Iron (K) Compatibility: Yes
  • For Use With: Toolholders, Boring Bars
See full product details
Orders over $75 ship free.

Sumitomo #SNMG434ENZ-AC830P Specifications

  • Zoro #: G6317921
  • Mfr #: SNMG434ENZ-AC830P
No. of Edges: 4 Cast Iron (K) Compatibility: Yes
For Use With: Toolholders, Boring Bars Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Insert Size: 434 Insert Style: SNMG
Cutting Direction: Neutral Grade: AC830P
ANSI Number: SNMG434ENZ-AC830P Insert Application: Roughing
Coating: CVD Inscribed Circle: 1/2 in
Insert Material: Carbide Steel (P) Compatibility: Yes
Nose Radius: 0.0625" Rake: Positive
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.203"
Stainless (M) Compatibility: Yes Chip-Breaker: Yes
Super Alloy (S) Compatibility: No ISO Number: SNMG120416N-UZ
Insert Thickness: 0.1875" Non Ferrous (N) Compatibility: No
Insert Shape: Square Mounting Style: Top and hole Clamping
Item: Square Turning Insert Insert Holding Type: Straight Hole
Cutting Application: Turning Thickness: 3/16 in
Coating Process: CVD Features: Wear Resistant
Chip-Breaker Code: ENZ Finish - Machining: Al203+TiCN
Primary Material Application: Steel Included Angle: 90 Degrees
Corner Radius: 1/16 in Manufacturer Grade: AC830P
Number of Cutting Edges: 4 Clearance Angle: 0 Degrees
Measurement System: Fractional Inch ANSI Code: SNMG434ENZ
Shape: Square Material - Machining: Carbide
Chip-Breaker Style: Double Sided Primary Material Application ISO Code: P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG434ENZ-AC830P