Turning Insert, SNMG, Carbide, 543 Size
- Zoro #: G6317879
- Mfr #: SNMG543EEG-AC6040M
$13.39
/ea
Order in multiples of 10
- Stainless (M) Compatibility: Yes
- Insert Thickness: 0.2500"
- Inscribed Circle: 5/8 in
Sumitomo #SNMG543EEG-AC6040M Specifications
| |
Stainless (M) Compatibility: Yes | Insert Thickness: 0.2500" |
Inscribed Circle: 5/8 in | Nose Radius: 0.0469" |
Workpiece Compatibility: Stainless (M) | Steel (P) Compatibility: No |
Cutting Direction: Neutral | Item: Square Turning Insert |
Cast Iron (K) Compatibility: No | Super Alloy (S) Compatibility: No |
No. of Edges: 4 | Insert Application: Medium |
Non Ferrous (N) Compatibility: No | Insert Shape: Square |
Mounting Style: Top and hole Clamping | Grade: AC6040M |
Insert Material: Carbide | Mounting Hole Dia.: 0.250" |
Insert Size: 543 | For Use With: Toolholders, Boring Bars |
Rake: Positive | Coating: CVD |
Chip-Breaker: Yes | ISO Number: SNMG150612N-EG |
ANSI Number: SNMG543EEG-AC6040M | Insert Style: SNMG |
Hardened (H) Compatibility: No | Chip-Breaker Code: EEG |
Finish - Machining: TiAlN+AlCrN | ANSI Code: SNMG543EEG |
Measurement System: Fractional Inch | Features: Fracture Resistant |
Number of Cutting Edges: 4 | Included Angle: 90 Degrees |
Manufacturer Grade: AC6040M | Shape: Square |
Chip-Breaker Style: Double Sided | Material - Machining: Carbide |
Coating Process: PVD | Cutting Application: Turning |
Primary Material Application: Stainless Steel | Thickness: 1/4 in |
Primary Material Application ISO Code: M | Insert Holding Type: Straight Hole |
Corner Radius: 3/64 in | Clearance Angle: 0 Degrees |
Country of Origin (subject to change): Japan |
Description
Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, TiAlN+AlCrN
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |