Turning Insert, SNMG, Carbide, 543 Size
- Zoro #: G6317641
- Mfr #: SNMG543ENZ-AC415K
$13.36
/ea
Order in multiples of 10
- Inscribed Circle: 5/8 in
- Mounting Hole Dia.: 0.250"
- Non Ferrous (N) Compatibility: No
Sumitomo #SNMG543ENZ-AC415K Specifications
| |
Inscribed Circle: 5/8 in | Mounting Hole Dia.: 0.250" |
Non Ferrous (N) Compatibility: No | Insert Size: 543 |
Steel (P) Compatibility: No | Insert Application: Roughing |
Mounting Style: Top and hole Clamping | Workpiece Compatibility: Cast Iron (K) |
Insert Style: SNMG | For Use With: Toolholders, Boring Bars |
Insert Thickness: 0.2500" | Stainless (M) Compatibility: No |
Item: Square Turning Insert | Grade: AC415K |
Insert Material: Carbide | Chip-Breaker: Yes |
ISO Number: SNMG150612N-UZ | No. of Edges: 4 |
Hardened (H) Compatibility: No | Super Alloy (S) Compatibility: No |
Cutting Direction: Neutral | ANSI Number: SNMG543ENZ-AC415K |
Cast Iron (K) Compatibility: Yes | Insert Shape: Square |
Nose Radius: 0.0469" | Coating: Cermet |
Rake: Positive | Primary Material Application ISO Code: K |
Corner Radius: 3/64 in | Clearance Angle: 0 Degrees |
Coating Process: CVD | Manufacturer Grade: AC415K |
Primary Material Application: Cast Iron | Shape: Square |
Cutting Application: Turning | Measurement System: Fractional Inch |
Insert Holding Type: Straight Hole | Thickness: 1/4 in |
Included Angle: 90 Degrees | ANSI Code: SNMG543ENZ |
Finish - Machining: Al203+TiCN | Chip-Breaker Code: ENZ |
Number of Cutting Edges: 4 | Chip-Breaker Style: Double Sided |
Material - Machining: Carbide | Country of Origin (subject to change): Japan |
Description
Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |