Turning Insert, SNMG, Carbide, 544 Size
- Zoro #: G6317468
- Mfr #: SNMG544ENZ-AC820P
$13.39
/ea
Order in multiples of 10
- Insert Thickness: 0.2500"
- Stainless (M) Compatibility: Yes
- Super Alloy (S) Compatibility: No
Sumitomo #SNMG544ENZ-AC820P Specifications
| |
Insert Thickness: 0.2500" | Stainless (M) Compatibility: Yes |
Super Alloy (S) Compatibility: No | Insert Size: 544 |
Chip-Breaker: Yes | Cutting Direction: Neutral |
Insert Style: SNMG | Coating: PVD |
Rake: Positive | ISO Number: SNMG150616N-UZ |
Hardened (H) Compatibility: No | Nose Radius: 0.0625" |
Item: Square Turning Insert | Insert Application: Roughing |
Mounting Style: Top and hole Clamping | Inscribed Circle: 5/8 in |
For Use With: Toolholders, Boring Bars | ANSI Number: SNMG544ENZ-AC820P |
Mounting Hole Dia.: 0.250" | Insert Shape: Square |
Grade: AC820P | Non Ferrous (N) Compatibility: No |
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) | Steel (P) Compatibility: Yes |
No. of Edges: 4 | Insert Material: Carbide |
Cast Iron (K) Compatibility: Yes | Material - Machining: Carbide |
Primary Material Application ISO Code: K20, P20 | Primary Material Application: Cast Iron, Steel |
Corner Radius: 1/16 in | Shape: Square |
Measurement System: Fractional Inch | Thickness: 1/4 in |
Chip-Breaker Style: Double Sided | Clearance Angle: 0 Degrees |
Cutting Application: Turning | Coating Process: CVD |
Number of Cutting Edges: 4 | Finish - Machining: Al203+TiCN |
Included Angle: 90 Degrees | ANSI Code: SNMG544ENZ |
Insert Holding Type: Straight Hole | Manufacturer Grade: AC820P |
Chip-Breaker Code: ENZ | Features: Wear Resistance and Fracture Resistance |
Country of Origin (subject to change): Japan |
Description
Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |