Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 544 Size

  • Zoro #: G6317459
  • Mfr #: SNMG544ENZ-AC830P
$13.36 /ea

Order in multiples of 10

  • ISO Number: SNMG150616N-UZ
  • Rake: Positive
  • No. of Edges: 4
See full product details
Orders over $75 ship free.

Sumitomo #SNMG544ENZ-AC830P Specifications

  • Zoro #: G6317459
  • Mfr #: SNMG544ENZ-AC830P
ISO Number: SNMG150616N-UZ Rake: Positive
No. of Edges: 4 Hardened (H) Compatibility: No
For Use With: Toolholders, Boring Bars Chip-Breaker: Yes
ANSI Number: SNMG544ENZ-AC830P Cast Iron (K) Compatibility: Yes
Coating: CVD Insert Size: 544
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Stainless (M) Compatibility: Yes
Nose Radius: 0.0625" Insert Style: SNMG
Super Alloy (S) Compatibility: No Cutting Direction: Neutral
Inscribed Circle: 5/8 in Steel (P) Compatibility: Yes
Grade: AC830P Mounting Hole Dia.: 0.250"
Mounting Style: Top and hole Clamping Insert Thickness: 0.2500"
Item: Square Turning Insert Non Ferrous (N) Compatibility: No
Insert Application: Roughing Insert Material: Carbide
Insert Shape: Square Primary Material Application: Steel
Features: Wear Resistant ANSI Code: SNMG544ENZ
Thickness: 1/4 in Number of Cutting Edges: 4
Chip-Breaker Code: ENZ Coating Process: CVD
Shape: Square Chip-Breaker Style: Double Sided
Manufacturer Grade: AC830P Measurement System: Fractional Inch
Corner Radius: 1/16 in Clearance Angle: 0 Degrees
Finish - Machining: Al203+TiCN Included Angle: 90 Degrees
Insert Holding Type: Straight Hole Primary Material Application ISO Code: P
Material - Machining: Carbide Cutting Application: Turning
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG544ENZ-AC830P