Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 644 Size

  • Zoro #: G6317020
  • Mfr #: SNMG644EME-AC820P
$17.65 /ea

Order in multiples of 10

  • Mounting Style: Top and hole Clamping
  • Non Ferrous (N) Compatibility: No
  • Rake: Positive
See full product details
Orders over $75 ship free.

Sumitomo #SNMG644EME-AC820P Specifications

  • Zoro #: G6317020
  • Mfr #: SNMG644EME-AC820P
Mounting Style: Top and hole Clamping Non Ferrous (N) Compatibility: No
Rake: Positive Hardened (H) Compatibility: No
For Use With: Toolholders, Boring Bars Nose Radius: 0.0625"
Stainless (M) Compatibility: Yes Super Alloy (S) Compatibility: No
Insert Material: Carbide ISO Number: SNMG190616N-ME
Cutting Direction: Neutral ANSI Number: SNMG644EME-AC820P
Insert Thickness: 0.2500" Coating: CVD
Insert Application: Roughing Chip-Breaker: Yes
Grade: AC820P Insert Shape: Square
Inscribed Circle: 3/4 in Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.313" Item: Square Turning Insert
No. of Edges: 4 Cast Iron (K) Compatibility: Yes
Insert Style: SNMG Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Insert Size: 644 Corner Radius: 1/16 in
Chip-Breaker Code: EME Primary Material Application: Cast Iron, Steel
Thickness: 1/4 in Number of Cutting Edges: 4
Cutting Application: Turning Coating Process: CVD
ANSI Code: SNMG644EME Included Angle: 90 Degrees
Manufacturer Grade: AC820P Insert Holding Type: Straight Hole
Clearance Angle: 0 Degrees Shape: Square
Primary Material Application ISO Code: K20, P20 Measurement System: Fractional Inch
Finish - Machining: Al203+TiCN Chip-Breaker Style: Double Sided
Features: Wear Resistance and Fracture Resistance Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 3/4 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG644EME-AC820P