Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 644 Size

  • Zoro #: G6316871
  • Mfr #: SNMG644ENZ-AC420K
$17.61 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Insert Application: Roughing
  • Item: Square Turning Insert
See full product details
Orders over $75 ship free.

Sumitomo #SNMG644ENZ-AC420K Specifications

  • Zoro #: G6316871
  • Mfr #: SNMG644ENZ-AC420K
Cutting Direction: Neutral Insert Application: Roughing
Item: Square Turning Insert Insert Thickness: 0.2500"
Non Ferrous (N) Compatibility: No ISO Number: SNMG190616N-UZ
Cast Iron (K) Compatibility: Yes Stainless (M) Compatibility: No
No. of Edges: 4 Inscribed Circle: 3/4 in
Mounting Hole Dia.: 0.313" Chip-Breaker: Yes
Insert Material: Carbide Workpiece Compatibility: Cast Iron (K)
Insert Size: 644 Insert Shape: Square
Super Alloy (S) Compatibility: No For Use With: Toolholders, Boring Bars
Insert Style: SNMG Rake: Positive
ANSI Number: SNMG644ENZ-AC420K Nose Radius: 0.0625"
Hardened (H) Compatibility: No Steel (P) Compatibility: No
Coating: CVD Mounting Style: Top and hole Clamping
Grade: AC420K Insert Holding Type: Straight Hole
Included Angle: 90 Degrees Chip-Breaker Code: ENZ
Coating Process: CVD Number of Cutting Edges: 4
Measurement System: Fractional Inch Corner Radius: 1/16 in
Primary Material Application ISO Code: K Material - Machining: Carbide
Primary Material Application: Cast Iron Clearance Angle: 0 Degrees
Manufacturer Grade: AC420K ANSI Code: SNMG644ENZ
Shape: Square Thickness: 1/4 in
Cutting Application: Turning Chip-Breaker Style: Double Sided
Finish - Machining: Al203+TiCN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG644ENZ-AC420K