Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 644 Size

  • Zoro #: G6316838
  • Mfr #: SNMG644EUX-AC810P
$17.65 /ea

Order in multiples of 10

  • No. of Edges: 4
  • ISO Number: SNMG190616N-UX
  • Insert Application: Roughing
See full product details
Orders over $75 ship free.

Sumitomo #SNMG644EUX-AC810P Specifications

  • Zoro #: G6316838
  • Mfr #: SNMG644EUX-AC810P
No. of Edges: 4 ISO Number: SNMG190616N-UX
Insert Application: Roughing Insert Material: Carbide
Inscribed Circle: 3/4 in Mounting Hole Dia.: 0.313"
Chip-Breaker: Yes Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Item: Square Turning Insert For Use With: Toolholders, Boring Bars
Insert Size: 644 Insert Shape: Square
Mounting Style: Top and hole Clamping Rake: Positive
Steel (P) Compatibility: Yes Coating: Uncoated
Cutting Direction: Neutral Grade: AC810P
ANSI Number: SNMG644EUX-AC810P Non Ferrous (N) Compatibility: No
Stainless (M) Compatibility: Yes Insert Thickness: 0.2500"
Super Alloy (S) Compatibility: No Insert Style: SNMG
Nose Radius: 0.0625" Hardened (H) Compatibility: No
Cast Iron (K) Compatibility: Yes Finish - Machining: Al203+TiCN
Chip-Breaker Style: Double Sided Cutting Application: Turning
Measurement System: Fractional Inch Primary Material Application: Steel
Manufacturer Grade: AC810P Shape: Square
Material - Machining: Carbide Clearance Angle: 0 Degrees
Included Angle: 90 Degrees ANSI Code: SNMG644EUX
Chip-Breaker Code: EUX Number of Cutting Edges: 4
Corner Radius: 1/16 in Insert Holding Type: Straight Hole
Thickness: 1/4 in Features: Wear Resistant
Coating Process: CVD Primary Material Application ISO Code: P10
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/4 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG644EUX-AC810P