Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 644 Size

  • Zoro #: G6316829
  • Mfr #: SNMG644EUX-AC830P
$17.61 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Rake: Positive
  • Coating: Uncoated
See full product details
Orders over $75 ship free.

Sumitomo #SNMG644EUX-AC830P Specifications

  • Zoro #: G6316829
  • Mfr #: SNMG644EUX-AC830P
Insert Material: Carbide Rake: Positive
Coating: Uncoated Insert Application: Roughing
Non Ferrous (N) Compatibility: No Insert Style: SNMG
Grade: AC830P Mounting Hole Dia.: 0.313"
ANSI Number: SNMG644EUX-AC830P Cast Iron (K) Compatibility: Yes
Item: Square Turning Insert Hardened (H) Compatibility: No
Insert Size: 644 Inscribed Circle: 3/4 in
Mounting Style: Top and hole Clamping Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Nose Radius: 0.0625" Insert Thickness: 0.2500"
Cutting Direction: Neutral No. of Edges: 4
Super Alloy (S) Compatibility: No Insert Shape: Square
ISO Number: SNMG190616N-UX Stainless (M) Compatibility: Yes
For Use With: Toolholders, Boring Bars Chip-Breaker: Yes
Steel (P) Compatibility: Yes Corner Radius: 1/16 in
ANSI Code: SNMG644EUX Shape: Square
Primary Material Application ISO Code: P Insert Holding Type: Straight Hole
Primary Material Application: Steel Manufacturer Grade: AC830P
Measurement System: Fractional Inch Number of Cutting Edges: 4
Included Angle: 90 Degrees Finish - Machining: Al203+TiCN
Material - Machining: Carbide Chip-Breaker Style: Double Sided
Chip-Breaker Code: EUX Features: Wear Resistant
Thickness: 1/4 in Clearance Angle: 0 Degrees
Coating Process: CVD Cutting Application: Turning
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/4 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG644EUX-AC830P