Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 866 Size

  • Zoro #: G6316725
  • Mfr #: SNMG866EMU-AC820P
$42.42 /ea

Order in multiples of 10

  • Grade: AC820P
  • Cast Iron (K) Compatibility: Yes
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Sumitomo #SNMG866EMU-AC820P Specifications

  • Zoro #: G6316725
  • Mfr #: SNMG866EMU-AC820P
Grade: AC820P Cast Iron (K) Compatibility: Yes
Super Alloy (S) Compatibility: No Insert Shape: Square
No. of Edges: 4 Insert Style: SNMG
Stainless (M) Compatibility: Yes ISO Number: SNMG250924N-MU
Steel (P) Compatibility: Yes Insert Material: Carbide
Insert Thickness: 0.3750" Chip-Breaker: Yes
Non Ferrous (N) Compatibility: No Coating: CVD
Rake: 0 Degrees Item: Square Turning Insert
Inscribed Circle: 1 in Mounting Style: Top and hole Clamping
Hardened (H) Compatibility: No Nose Radius: 0.0938"
Cutting Direction: Neutral Mounting Hole Dia.: 0.362"
ANSI Number: SNMG866EMU-AC820P Insert Application: Roughing
For Use With: Toolholders, Boring Bars Insert Size: 866
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Measurement System: Fractional Inch
Manufacturer Grade: AC820P Primary Material Application ISO Code: K20, P20
Coating Process: CVD Cutting Application: Turning
Features: Wear Resistance and Fracture Resistance Number of Cutting Edges: 4
Insert Holding Type: Straight Hole Included Angle: 90 Degrees
Material - Machining: Carbide Finish - Machining: Al203+TiCN
Clearance Angle: 0 Degrees Corner Radius: 3/32 in
Thickness: 3/8 in Primary Material Application: Cast Iron, Steel
Chip-Breaker Style: Double Sided Shape: Square
Chip-Breaker Code: EMU ANSI Code: SNMG866EMU
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG866EMU-AC820P