Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMG, Carbide, 866 Size

  • Zoro #: G6316716
  • Mfr #: SNMG866EMU-AC830P
$42.42 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Hardened (H) Compatibility: No
  • ISO Number: SNMG250924N-MU
See full product details
Orders over $75 ship free.

Sumitomo #SNMG866EMU-AC830P Specifications

  • Zoro #: G6316716
  • Mfr #: SNMG866EMU-AC830P
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
ISO Number: SNMG250924N-MU Steel (P) Compatibility: Yes
Mounting Style: Top and hole Clamping Insert Shape: Square
Inscribed Circle: 1 in Grade: AC830P
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: Yes Item: Square Turning Insert
Rake: 0 Degrees Chip-Breaker: Yes
ANSI Number: SNMG866EMU-AC830P Cutting Direction: Neutral
Insert Application: Roughing Insert Thickness: 0.3750"
Coating: CVD Insert Material: Carbide
Insert Size: 866 No. of Edges: 4
Mounting Hole Dia.: 0.362" Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
For Use With: Toolholders, Boring Bars Insert Style: SNMG
Nose Radius: 0.0938" Chip-Breaker Style: Double Sided
Primary Material Application ISO Code: P Manufacturer Grade: AC830P
Shape: Square Measurement System: Fractional Inch
Cutting Application: Turning Chip-Breaker Code: EMU
Features: Wear Resistant Thickness: 3/8 in
Clearance Angle: 0 Degrees Material - Machining: Carbide
Included Angle: 90 Degrees Number of Cutting Edges: 4
Insert Holding Type: Straight Hole Primary Material Application: Steel
Coating Process: CVD ANSI Code: SNMG866EMU
Finish - Machining: Al203+TiCN Corner Radius: 3/32 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMG866EMU-AC830P