Turning Insert, SNMM, Carbide, 646 Size
- Zoro #: G6316506
- Mfr #: SNMM646EHG-AC820P
$13.55
/ea
Order in multiples of 10
- ANSI Number: SNMM646EHG-AC820P
- Nose Radius: 0.0938"
- ISO Number: SNMM190624N-HG
Sumitomo #SNMM646EHG-AC820P Specifications
| |
ANSI Number: SNMM646EHG-AC820P | Nose Radius: 0.0938" |
ISO Number: SNMM190624N-HG | Steel (P) Compatibility: Yes |
Insert Material: Carbide | Insert Shape: Square |
Rake: Positive | Mounting Style: Top and hole Clamping |
Hardened (H) Compatibility: No | Grade: AC820P |
For Use With: Toolholders, Boring Bars | Chip-Breaker: Yes |
Coating: CVD | Mounting Hole Dia.: 0.313" |
Cutting Direction: Neutral | Insert Application: Roughing |
Inscribed Circle: 3/4 in | Item: Square Turning Insert |
Cast Iron (K) Compatibility: Yes | Insert Size: 646 |
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) | Non Ferrous (N) Compatibility: No |
Super Alloy (S) Compatibility: No | Insert Style: SNMM |
Insert Thickness: 0.2500" | Stainless (M) Compatibility: Yes |
No. of Edges: 4 | Shape: Square |
Thickness: 1/4 in | Measurement System: Fractional Inch |
Chip-Breaker Style: On One Side | Coating Process: CVD |
Manufacturer Grade: AC820P | Included Angle: 90 Degrees |
Material - Machining: Carbide | Corner Radius: 3/32 in |
Insert Holding Type: Straight Hole | Features: Wear Resistance and Fracture Resistance |
Finish - Machining: Al203+TiCN | Clearance Angle: 0 Degrees |
Number of Cutting Edges: 4 | Cutting Application: Turning |
ANSI Code: SNMM646EHG | Primary Material Application: Cast Iron, Steel |
Primary Material Application ISO Code: K20, P20 | Chip-Breaker Code: EHG |
Country of Origin (subject to change): Japan |
Description
Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |