Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMN, Carbide, 432 Size

  • Zoro #: G6316497
  • Mfr #: SNMN432-AC420K
$8.82 /ea

Order in multiples of 10

  • Insert Application: Roughing
  • ANSI Number: SNMN432-AC420K
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Sumitomo #SNMN432-AC420K Specifications

  • Zoro #: G6316497
  • Mfr #: SNMN432-AC420K
Insert Application: Roughing ANSI Number: SNMN432-AC420K
Super Alloy (S) Compatibility: No Insert Material: Carbide
Nose Radius: 0.0313" Insert Size: 432
Insert Style: SNMN Mounting Style: Top and hole Clamping
Inscribed Circle: 1/2 in Coating: PCD
For Use With: Toolholders, Boring Bars Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Rake: Positive
Steel (P) Compatibility: No Item: Square Turning Insert
Cutting Direction: Neutral Non Ferrous (N) Compatibility: No
Workpiece Compatibility: Cast Iron (K) No. of Edges: 4
ISO Number: SNMN120408 Insert Shape: Square
Grade: AC420K Insert Thickness: 0.1875"
Cast Iron (K) Compatibility: Yes Chip-Breaker: No
Material - Machining: Carbide Thickness: 3/16 in
Corner Radius: 1/32 in Included Angle: 90 Degrees
Primary Material Application ISO Code: K ANSI Code: SNMN432
Primary Material Application: Cast Iron Insert Holding Type: No Screw Hole
Finish - Machining: Al203+TiCN Number of Cutting Edges: 4
Measurement System: Fractional Inch Clearance Angle: 0 Degrees
Cutting Application: Turning Coating Process: CVD
Manufacturer Grade: AC420K Shape: Square
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SNMN432-AC420K