Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SPG, Carbide, 422 Size

  • Zoro #: G6316436
  • Mfr #: SPG422-AC8025P
$10.34 /ea

Order in multiples of 10

  • Item: Square Turning Insert
  • ISO Number: SPGN120308
  • Inscribed Circle: 1/4 in
See full product details
Orders over $75 ship free.

Sumitomo #SPG422-AC8025P Specifications

  • Zoro #: G6316436
  • Mfr #: SPG422-AC8025P
Item: Square Turning Insert ISO Number: SPGN120308
Inscribed Circle: 1/4 in Stainless (M) Compatibility: Yes
Nose Radius: 0.0313" Coating: PCD
Insert Application: Roughing Cutting Direction: Neutral
ANSI Number: SPG422-AC8025P Grade: AC8025P
Mounting Style: Screw-On For Use With: Toolholders, Boring Bars
No. of Edges: 4 Insert Size: 422
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Insert Thickness: 0.1250" Cast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: No Insert Shape: Square
Rake: Positive Insert Style: SPG
Steel (P) Compatibility: Yes Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility: No Chip-Breaker: No
ANSI Code: SPG422 Clearance Angle: 11 Degrees
Material - Machining: Carbide Finish - Machining: Absotech Platinum
Thickness: 1/8 in Included Angle: 90 Degrees
Measurement System: Fractional Inch Insert Holding Type: No Screw Hole
Manufacturer Grade: AC8025P Features: Adhesion Resistant, Chipping Resistant
Coating Process: CVD Primary Material Application ISO Code: P25
Shape: Square Primary Material Application: Steel
Corner Radius: 1/32 in Cutting Application: Turning
Number of Cutting Edges: 4 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Inscribed Circle 1/4 in, Absotech Platinum

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SPG422-AC8025P