Turning Insert, SPMR, Carbide, 322 Size
- Zoro #: G6316068
- Mfr #: SPMR322ENF-AC820P
$9.85
/ea
Order in multiples of 10
- Nose Radius: 0.0313"
- Super Alloy (S) Compatibility: No
- ANSI Number: SPMR322ENF-AC820P
Sumitomo #SPMR322ENF-AC820P Specifications
| |
Nose Radius: 0.0313" | Super Alloy (S) Compatibility: No |
ANSI Number: SPMR322ENF-AC820P | Insert Style: SPMR |
Mounting Style: Screw-On | Insert Shape: Square |
Insert Size: 322 | Chip-Breaker: Yes |
Stainless (M) Compatibility: Yes | Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) |
Cast Iron (K) Compatibility: Yes | For Use With: Toolholders, Boring Bars |
Steel (P) Compatibility: Yes | No. of Edges: 4 |
Inscribed Circle: 3/8 in | Coating: Cermet |
Hardened (H) Compatibility: No | ISO Number: SPMR090308N-SF |
Cutting Direction: Neutral | Item: Square Turning Insert |
Non Ferrous (N) Compatibility: No | Insert Material: Carbide |
Rake: 0 Degrees | Insert Thickness: 0.1250" |
Insert Application: Finishing | Grade: AC820P |
Chip-Breaker Style: On One Side | Included Angle: 90 Degrees |
Number of Cutting Edges: 4 | Cutting Application: Turning |
Chip-Breaker Code: ENF | Measurement System: Fractional Inch |
Shape: Square | Corner Radius: 1/32 in |
Coating Process: CVD | Clearance Angle: 11 Degrees |
Primary Material Application ISO Code: K20, P20 | Manufacturer Grade: AC820P |
Features: Wear Resistance and Fracture Resistance | Insert Holding Type: No Screw Hole |
ANSI Code: SPMR322ENF | Primary Material Application: Cast Iron, Steel |
Finish - Machining: Al203+TiCN | Thickness: 1/8 in |
Material - Machining: Carbide | Country of Origin (subject to change): Japan |
Description
Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |