Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SPMT, Carbide, 322 Size

  • Zoro #: G6315849
  • Mfr #: SPMT322ELU-AC6040M
$7.84 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Insert Application: Finishing
  • Item: Square Turning Insert
See full product details
Orders over $75 ship free.

Sumitomo #SPMT322ELU-AC6040M Specifications

  • Zoro #: G6315849
  • Mfr #: SPMT322ELU-AC6040M
Insert Material: Carbide Insert Application: Finishing
Item: Square Turning Insert Insert Shape: Square
Insert Size: 322 Workpiece Compatibility: Stainless (M)
Coating: CVD For Use With: Toolholders, Boring Bars
Chip-Breaker: Yes Super Alloy (S) Compatibility: No
Stainless (M) Compatibility: Yes No. of Edges: 4
Inscribed Circle: 3/8 in Hardened (H) Compatibility: No
Insert Thickness: 0.1250" ANSI Number: SPMT322ELU-AC6040M
Grade: AC6040M Rake: 15 Degrees
Cutting Direction: Neutral Nose Radius: 0.0313"
Cast Iron (K) Compatibility: No ISO Number: SPMT090308NLU
Non Ferrous (N) Compatibility: No Mounting Hole Dia.: 0.130"
Insert Style: SPMT Mounting Style: Screw-On
Steel (P) Compatibility: No Number of Cutting Edges: 4
Finish - Machining: TiAlN+AlCrN Manufacturer Grade: AC6040M
Features: Fracture Resistant Cutting Application: Turning
Material - Machining: Carbide Corner Radius: 1/32 in
Measurement System: Fractional Inch Included Angle: 90 Degrees
Thickness: 1/8 in Clearance Angle: 11 Degrees
Primary Material Application: Stainless Steel Chip-Breaker Code: ELU
Primary Material Application ISO Code: M Chip-Breaker Style: On One Side
Coating Process: PVD ANSI Code: SPMT322ELU
Insert Holding Type: Countersink Hole Shape: Square
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, TiAlN+AlCrN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #SPMT322ELU-AC6040M