Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TBGT, Carbide, 521 Size

  • Zoro #: G6315611
  • Mfr #: TBGT521LFX-AC510U
$9.05 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: Yes
  • No. of Edges: 3
  • Insert Style: TBGT
See full product details
Orders over $75 ship free.

Sumitomo #TBGT521LFX-AC510U Specifications

  • Zoro #: G6315611
  • Mfr #: TBGT521LFX-AC510U
Cast Iron (K) Compatibility: Yes No. of Edges: 3
Insert Style: TBGT Nose Radius: 0.0156"
ANSI Number: TBGT521LFX-AC510U Grade: AC510U
For Use With: Toolholders, Boring Bars Mounting Style: Screw-On
Steel (P) Compatibility: No Item: Triangle Turning Insert
Coating: Uncoated Insert Thickness: 0.0625"
Hardened (H) Compatibility: No Insert Shape: Triangle
Rake: 15 Degrees ISO Number: TBGT060104L-FX
Stainless (M) Compatibility: Yes Insert Application: Finishing
Non Ferrous (N) Compatibility: No Cutting Direction: Neutral
Insert Material: Carbide Super Alloy (S) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Stainless (M), Super Alloy (S) Chip-Breaker: Yes
Mounting Hole Dia.: 0.090" Inscribed Circle: 5/8 in
Insert Size: 521 Insert Holding Type: Countersink Hole
ANSI Code: TBGT521LFX Chip-Breaker Style: On One Side
Chip-Breaker Code: FX Thickness: 1/8 in
Primary Material Application: Cast Iron, Nickel, Titanium Clearance Angle: 5 Degrees
Finish - Machining: TiAlN+AlCrN Cutting Application: Turning
Primary Material Application ISO Code: K, S Measurement System: Fractional Inch
Corner Radius: 1/64 in Included Angle: 60 Degrees
Coating Process: PVD Manufacturer Grade: AC510U
Number of Cutting Edges: 3 Through Hole Inside Dia.: 0.0900 in
Material - Machining: Carbide Features: Excellent Fracture Resistance
Shape: Triangle Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, TiAlN+AlCrN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TBGT521LFX-AC510U