Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TBGT, Cermet, 520.5 Size

  • Zoro #: G6315675
  • Mfr #: TBGT520.5R-T1500A
$7.45 /ea

Order in multiples of 10

  • Grade: T1500A
  • Cast Iron (K) Compatibility: No
  • Mounting Style: Screw-On
See full product details
Orders over $75 ship free.

Sumitomo #TBGT520.5R-T1500A Specifications

  • Zoro #: G6315675
  • Mfr #: TBGT520.5R-T1500A
Grade: T1500A Cast Iron (K) Compatibility: No
Mounting Style: Screw-On Stainless (M) Compatibility: Yes
Insert Material: Cermet Cutting Direction: Neutral
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Insert Shape: Triangle Mounting Hole Dia.: 0.090"
Non Ferrous (N) Compatibility: No Rake: 10 Degrees
Insert Size: 520.5 Insert Thickness: 0.0625"
Inscribed Circle: 5/8 in Insert Application: Finishing
No. of Edges: 3 Workpiece Compatibility: Stainless (M), Steel (P)
Steel (P) Compatibility: Yes ISO Number: TBGT060102R-W
Coating: Uncoated Nose Radius: 0.0078"
For Use With: Toolholders, Boring Bars Item: Triangle Turning Insert
ANSI Number: TBGT520.5R-T1500A Insert Style: TBGT
Chip-Breaker: Yes Through Hole Inside Dia.: 0.0900 in
Features: Fracture Resistant, Wear Resistant Material - Machining: Cermet
Primary Material Application: Stainless Steel, Steel Included Angle: 60 Degrees
Primary Material Application ISO Code: M, P Chip-Breaker Style: On One Side
Number of Cutting Edges: 3 Corner Radius: 0.0079 in
Measurement System: Fractional Inch ANSI Code: TBGT520.5R
Clearance Angle: 5 Degrees Thickness: 1/8 in
Shape: Triangle Insert Holding Type: Countersink Hole
Cutting Application: Turning Manufacturer Grade: T1500A
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Inscribed Circle 5/8 in

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TBGT520.5R-T1500A