Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TBGT, Cermet, 521 Size

  • Zoro #: G6315569
  • Mfr #: TBGT521L-T1500Z
$8.61 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Item: Triangle Turning Insert
See full product details
Orders over $75 ship free.

Sumitomo #TBGT521L-T1500Z Specifications

  • Zoro #: G6315569
  • Mfr #: TBGT521L-T1500Z
Super Alloy (S) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Item: Triangle Turning Insert Insert Thickness: 0.0625"
Inscribed Circle: 5/8 in Insert Shape: Triangle
Nose Radius: 0.0156" Mounting Style: Screw-On
Insert Style: TBGT Rake: 10 Degrees
Grade: T1500Z ANSI Number: TBGT521L-T1500Z
Cutting Direction: Neutral For Use With: Toolholders, Boring Bars
Hardened (H) Compatibility: No Insert Size: 521
Mounting Hole Dia.: 0.090" No. of Edges: 3
Cast Iron (K) Compatibility: No Insert Application: Finishing
ISO Number: TBGT060104L-W Insert Material: Cermet
Steel (P) Compatibility: Yes Non Ferrous (N) Compatibility: No
Coating: Uncoated Stainless (M) Compatibility: Yes
Chip-Breaker: Yes Cutting Application: Turning
Primary Material Application: Steel Material - Machining: Cermet
Features: Excellent Wear Resistance Number of Cutting Edges: 3
Through Hole Inside Dia.: 0.0900 in Insert Holding Type: Countersink Hole
Coating Process: PVD Measurement System: Fractional Inch
Primary Material Application ISO Code: P Chip-Breaker Style: On One Side
Shape: Triangle Clearance Angle: 5 Degrees
ANSI Code: TBGT521L Included Angle: 60 Degrees
Manufacturer Grade: T1500Z Corner Radius: 1/64 in
Thickness: 1/8 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Inscribed Circle 5/8 in

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TBGT521L-T1500Z