Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TBGT, Cermet, 521 Size

  • Zoro #: G6315587
  • Mfr #: TBGT521LFY-T1500A
$7.45 /ea

Order in multiples of 10

  • Rake: 15 Degrees
  • Cutting Direction: Neutral
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Sumitomo #TBGT521LFY-T1500A Specifications

  • Zoro #: G6315587
  • Mfr #: TBGT521LFY-T1500A
Rake: 15 Degrees Cutting Direction: Neutral
Hardened (H) Compatibility: No Item: Triangle Turning Insert
Insert Size: 521 Nose Radius: 0.0156"
Mounting Hole Dia.: 0.090" No. of Edges: 3
Stainless (M) Compatibility: Yes Steel (P) Compatibility: Yes
Grade: T1500A Chip-Breaker: Yes
Mounting Style: Screw-On Insert Shape: Triangle
Cast Iron (K) Compatibility: No Insert Application: Finishing
ANSI Number: TBGT521LFY-T1500A Insert Material: Cermet
Super Alloy (S) Compatibility: No Insert Thickness: 0.0625"
Workpiece Compatibility: Stainless (M), Steel (P) ISO Number: TBGT060104L-FX
Insert Style: TBGT Coating: Uncoated
For Use With: Toolholders, Boring Bars Inscribed Circle: 5/8 in
Non Ferrous (N) Compatibility: No Measurement System: Fractional Inch
Through Hole Inside Dia.: 0.0900 in Clearance Angle: 5 Degrees
Manufacturer Grade: T1500A ANSI Code: TBGT521LFY
Features: Fracture Resistant, Wear Resistant Thickness: 1/8 in
Material - Machining: Cermet Primary Material Application ISO Code: M, P
Chip-Breaker Style: On One Side Corner Radius: 1/64 in
Insert Holding Type: Countersink Hole Cutting Application: Turning
Primary Material Application: Stainless Steel, Steel Shape: Triangle
Chip-Breaker Code: FY Included Angle: 60 Degrees
Number of Cutting Edges: 3 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 5/8 in

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TBGT521LFY-T1500A