Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCGT, Cermet, 21.51 Size

  • Zoro #: G6315465
  • Mfr #: TCGT21.51MESI-T1500A
$6.12 /ea

Order in multiples of 10

  • Grade: T1500A
  • ANSI Number: TCGT21.51MESI-T1500A
  • Mounting Style: Screw-On
See full product details
Orders over $75 ship free.

Sumitomo #TCGT21.51MESI-T1500A Specifications

  • Zoro #: G6315465
  • Mfr #: TCGT21.51MESI-T1500A
Grade: T1500A ANSI Number: TCGT21.51MESI-T1500A
Mounting Style: Screw-On Coating: CBN
Steel (P) Compatibility: Yes Insert Style: TCGT
Mounting Hole Dia.: 0.110" Cast Iron (K) Compatibility: No
Inscribed Circle: 1/4 in Insert Application: Roughing
Nose Radius: 0.0156" Cutting Direction: Neutral
Workpiece Compatibility: Stainless (M), Steel (P) No. of Edges: 3
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
Insert Size: 21.51 Insert Shape: Triangle
Item: Triangle Turning Insert Insert Material: Cermet
Hardened (H) Compatibility: No Rake: 15 Degrees
ISO Number: TCGT110204MN-SI For Use With: Toolholders, Boring Bars
Super Alloy (S) Compatibility: No Insert Thickness: 0.0940"
Chip-Breaker: Yes Features: Fracture Resistant, Wear Resistant
Insert Holding Type: Countersink Hole Shape: Triangle
Corner Radius: 1/64 in Manufacturer Grade: T1500A
Chip-Breaker Code: MESI Through Hole Inside Dia.: 0.1100 in
Clearance Angle: 7 Degrees Primary Material Application: Stainless Steel, Steel
ANSI Code: TCGT21.51MESI Cutting Application: Turning
Included Angle: 60 Degrees Number of Cutting Edges: 3
Primary Material Application ISO Code: M, P Chip-Breaker Style: On One Side
Measurement System: Fractional Inch Thickness: 3/32 in
Material - Machining: Cermet Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCGT21.51MESI-T1500A