Turning Insert, TCMA, Carbide, 21.52 Size
- Zoro #: G6315410
- Mfr #: TCMA21.52-AC405K
$7.38
/ea
Order in multiples of 10
- Mounting Hole Dia.: 0.110"
- ISO Number: TCMW110208
- ANSI Number: TCMA21.52-AC405K
Sumitomo #TCMA21.52-AC405K Specifications
| |
Mounting Hole Dia.: 0.110" | ISO Number: TCMW110208 |
ANSI Number: TCMA21.52-AC405K | Rake: Positive |
Cast Iron (K) Compatibility: Yes | Cutting Direction: Neutral |
Stainless (M) Compatibility: No | Insert Style: TCMA |
Insert Application: Finishing | Steel (P) Compatibility: No |
Non Ferrous (N) Compatibility: No | Hardened (H) Compatibility: No |
No. of Edges: 3 | Item: Triangle Turning Insert |
For Use With: Toolholders, Boring Bars | Super Alloy (S) Compatibility: No |
Mounting Style: Screw-On | Insert Shape: Triangle |
Grade: AC405K | Coating: Uncoated |
Nose Radius: 0.0313" | Insert Thickness: 0.0940" |
Insert Size: 21.52 | Workpiece Compatibility: Cast Iron (K) |
Inscribed Circle: 1/4 in | Insert Material: Carbide |
Chip-Breaker: No | Clearance Angle: 7 Degrees |
Primary Material Application: Cast Iron | Manufacturer Grade: AC405K |
Features: Excellent Wear Resistance | Corner Radius: 1/32 in |
Finish - Machining: Bright (Uncoated) | Coating Process: CVD |
Cutting Application: Turning | Through Hole Inside Dia.: 0.1100 in |
Included Angle: 60 Degrees | ANSI Code: TCMA21.52 |
Number of Cutting Edges: 3 | Material - Machining: Carbide |
Insert Holding Type: Straight Hole | Measurement System: Fractional Inch |
Primary Material Application ISO Code: K | Shape: Triangle |
Thickness: 3/32 in | Country of Origin (subject to change): Japan |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |