Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCMT, Carbide, 21.51 Size

  • Zoro #: G6315246
  • Mfr #: TCMT21.51ENK-AC8025P
$8.38 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
  • Mounting Style: Top and hole Clamping
See full product details
Orders over $75 ship free.

Sumitomo #TCMT21.51ENK-AC8025P Specifications

  • Zoro #: G6315246
  • Mfr #: TCMT21.51ENK-AC8025P
Cutting Direction: Neutral Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Mounting Style: Top and hole Clamping Non Ferrous (N) Compatibility: No
Insert Shape: Triangle Coating: CVD
Super Alloy (S) Compatibility: No Inscribed Circle: 1/4 in
Stainless (M) Compatibility: Yes Insert Thickness: 0.0940"
ISO Number: TCMT110204N-SK Insert Material: Carbide
Chip-Breaker: Yes For Use With: Toolholders, Boring Bars
Insert Application: Finishing Cast Iron (K) Compatibility: Yes
Item: Triangle Turning Insert Insert Style: TCMT
Grade: AC8025P Rake: 8 Degrees
No. of Edges: 3 Hardened (H) Compatibility: No
ANSI Number: TCMT21.51ENK-AC8025P Nose Radius: 0.0156"
Steel (P) Compatibility: Yes Mounting Hole Dia.: 0.110"
Insert Size: 21.51 Primary Material Application: Steel
Insert Holding Type: Countersink Hole Coating Process: CVD
Through Hole Inside Dia.: 0.1100 in Included Angle: 60 Degrees
ANSI Code: TCMT21.51ENK Features: Adhesion Resistant, Chipping Resistant
Shape: Triangle Chip-Breaker Code: ENK
Corner Radius: 1/64 in Manufacturer Grade: AC8025P
Cutting Application: Turning Number of Cutting Edges: 3
Chip-Breaker Style: On One Side Measurement System: Fractional Inch
Primary Material Application ISO Code: P25 Clearance Angle: 7 Degrees
Thickness: 3/32 in Finish - Machining: Absotech Platinum
Material - Machining: Carbide Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Absotech Platinum

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCMT21.51ENK-AC8025P