Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCMT, Carbide, 21.51 Size

  • Zoro #: G6315228
  • Mfr #: TCMT21.51ENK-AC820P
$8.15 /ea

Order in multiples of 10

  • ISO Number: TCMT110204N-SK
  • Insert Size: 21.51
  • Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
See full product details
Orders over $75 ship free.

Sumitomo #TCMT21.51ENK-AC820P Specifications

  • Zoro #: G6315228
  • Mfr #: TCMT21.51ENK-AC820P
ISO Number: TCMT110204N-SK Insert Size: 21.51
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Cast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: No Grade: AC820P
Super Alloy (S) Compatibility: No Cutting Direction: Neutral
For Use With: Toolholders, Boring Bars Insert Material: Carbide
Mounting Hole Dia.: 0.110" Insert Application: Finishing
Insert Style: TCMT Steel (P) Compatibility: Yes
Chip-Breaker: Yes Rake: 8 Degrees
Mounting Style: Top and hole Clamping Coating: CVD
ANSI Number: TCMT21.51ENK-AC820P Stainless (M) Compatibility: Yes
Insert Shape: Triangle Nose Radius: 0.0156"
Item: Triangle Turning Insert Inscribed Circle: 1/4 in
Insert Thickness: 0.0940" No. of Edges: 3
Hardened (H) Compatibility: No Manufacturer Grade: AC820P
Measurement System: Fractional Inch Insert Holding Type: Countersink Hole
Coating Process: CVD Chip-Breaker Style: On One Side
Cutting Application: Turning Clearance Angle: 7 Degrees
Included Angle: 60 Degrees Features: Fracture Resistant, Wear Resistant
Primary Material Application: Cast Iron, Steel Corner Radius: 1/64 in
Through Hole Inside Dia.: 0.1100 in Finish - Machining: Al203+TiCN
Primary Material Application ISO Code: K20, P20 Chip-Breaker Code: ENK
Shape: Triangle Number of Cutting Edges: 3
Thickness: 3/32 in Material - Machining: Carbide
ANSI Code: TCMT21.51ENK Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCMT21.51ENK-AC820P