Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCMT, Carbide, 21.51 Size

  • Zoro #: G6315185
  • Mfr #: TCMT21.51ESU-AC510U
$7.15 /ea

Order in multiples of 10

  • ANSI Number: TCMT21.51ESU-AC510U
  • Mounting Hole Dia.: 0.110"
  • Coating: PVD
See full product details
Orders over $75 ship free.

Sumitomo #TCMT21.51ESU-AC510U Specifications

  • Zoro #: G6315185
  • Mfr #: TCMT21.51ESU-AC510U
ANSI Number: TCMT21.51ESU-AC510U Mounting Hole Dia.: 0.110"
Coating: PVD Stainless (M) Compatibility: Yes
Insert Application: Finishing Mounting Style: Top and hole Clamping
Chip-Breaker: Yes Rake: 13 Degrees
Super Alloy (S) Compatibility: Yes Hardened (H) Compatibility: No
ISO Number: TCMT110204NSU Insert Material: Carbide
Workpiece Compatibility: Cast Iron (K), Stainless (M), Super Alloy (S) Inscribed Circle: 1/4 in
Nose Radius: 0.0156" No. of Edges: 3
Cast Iron (K) Compatibility: Yes Grade: AC510U
Cutting Direction: Neutral Insert Style: TCMT
Steel (P) Compatibility: No Insert Size: 21.51
Item: Triangle Turning Insert For Use With: Toolholders, Boring Bars
Non Ferrous (N) Compatibility: No Insert Thickness: 0.0940"
Insert Shape: Triangle Chip-Breaker Style: On One Side
Primary Material Application: Cast Iron, Nickel, Titanium Cutting Application: Turning
Number of Cutting Edges: 3 Finish - Machining: TiAlN+AlCrN
Coating Process: PVD ANSI Code: TCMT21.51ESU
Manufacturer Grade: AC510U Measurement System: Fractional Inch
Insert Holding Type: Countersink Hole Clearance Angle: 7 Degrees
Through Hole Inside Dia.: 0.1100 in Included Angle: 60 Degrees
Primary Material Application ISO Code: K, S Shape: Triangle
Corner Radius: 1/64 in Chip-Breaker Code: ESU
Thickness: 3/32 in Material - Machining: Carbide
Features: Excellent Fracture Resistance Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCMT21.51ESU-AC510U