Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCMT, Carbide, 21.52 Size

  • Zoro #: G6315060
  • Mfr #: TCMT21.52ELU-AC820P
$8.15 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: Yes
  • Inscribed Circle: 1/4 in
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Sumitomo #TCMT21.52ELU-AC820P Specifications

  • Zoro #: G6315060
  • Mfr #: TCMT21.52ELU-AC820P
Cast Iron (K) Compatibility: Yes Inscribed Circle: 1/4 in
Non Ferrous (N) Compatibility: No ISO Number: TCMT110208NLU
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Insert Style: TCMT
For Use With: Toolholders, Boring Bars Insert Thickness: 0.0940"
Super Alloy (S) Compatibility: No ANSI Number: TCMT21.52ELU-AC820P
Coating: CVD Mounting Hole Dia.: 0.110"
Stainless (M) Compatibility: Yes Insert Application: Finishing
Steel (P) Compatibility: Yes Chip-Breaker: Yes
Hardened (H) Compatibility: No Grade: AC820P
Insert Material: Carbide Insert Size: 21.52
No. of Edges: 3 Rake: 12 Degrees
Cutting Direction: Neutral Insert Shape: Triangle
Nose Radius: 0.0313" Item: Triangle Turning Insert
Mounting Style: Screw-On Insert Holding Type: Countersink Hole
Corner Radius: 1/32 in Through Hole Inside Dia.: 0.1100 in
Number of Cutting Edges: 3 Primary Material Application ISO Code: K20, P20
Chip-Breaker Style: On One Side Features: Fracture Resistant, Wear Resistant
Coating Process: CVD Measurement System: Fractional Inch
Material - Machining: Carbide Chip-Breaker Code: ELU
Included Angle: 60 Degrees Clearance Angle: 7 Degrees
Manufacturer Grade: AC820P Primary Material Application: Cast Iron, Steel
Cutting Application: Turning Thickness: 3/32 in
Finish - Machining: Al203+TiCN ANSI Code: TCMT21.52ELU
Shape: Triangle Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Al203+TiCN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCMT21.52ELU-AC820P