Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCMT, Carbide, 32.51 Size

  • Zoro #: G6314957
  • Mfr #: TCMT32.51ENK-AC8025P
$10.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • No. of Edges: 3
  • Coating: CVD
See full product details
Orders over $75 ship free.

Sumitomo #TCMT32.51ENK-AC8025P Specifications

  • Zoro #: G6314957
  • Mfr #: TCMT32.51ENK-AC8025P
Insert Material: Carbide No. of Edges: 3
Coating: CVD Non Ferrous (N) Compatibility: No
Stainless (M) Compatibility: Yes Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Insert Style: TCMT Insert Application: Finishing
Insert Shape: Triangle Cast Iron (K) Compatibility: Yes
Grade: AC8025P Item: Triangle Turning Insert
ISO Number: TCMT16T304N-SK Nose Radius: 0.0156"
Insert Thickness: 0.1560" Cutting Direction: Neutral
Rake: 8 Degrees Insert Size: 32.51
Inscribed Circle: 3/8 in Mounting Style: Top and hole Clamping
Chip-Breaker: Yes Steel (P) Compatibility: Yes
Hardened (H) Compatibility: No Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.169" For Use With: Toolholders, Boring Bars
ANSI Number: TCMT32.51ENK-AC8025P Features: Adhesion Resistant, Chipping Resistant
Insert Holding Type: Countersink Hole Corner Radius: 1/64 in
Thickness: 5/32 in Primary Material Application ISO Code: P25
Measurement System: Fractional Inch ANSI Code: TCMT32.51ENK
Clearance Angle: 7 Degrees Number of Cutting Edges: 3
Material - Machining: Carbide Through Hole Inside Dia.: 0.1693 in
Shape: Triangle Coating Process: CVD
Manufacturer Grade: AC8025P Chip-Breaker Style: On One Side
Chip-Breaker Code: ENK Cutting Application: Turning
Finish - Machining: Absotech Platinum Primary Material Application: Steel
Included Angle: 60 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Absotech Platinum

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCMT32.51ENK-AC8025P